Apply to be a TradeMaster!
Main product image of Ceiling Space 14" LED Flush Mount (White)
Magnifying glass
Hover image to zoom

Ceiling Space 14" LED Flush Mount (White)

Brand:
Kichler
SKU:
10767WHLED
Rating:
(0)
Q&A:
(0)
Ceiling Space 14" LED Flush Mount (White)
Magnifying glass
Hover image to zoom
$109.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
This 14 inch LED flush mount ceiling light in White from the Ceiling Space collection features even light diffusion through a clean design. It provides a pleasing ambience without overshadowing stronger focal points.

Features
  • Fan Light Kit Included: N
  • Energy Star: Y
  • Finishes Available: White
  • Material: Steel
  • Delivered Lumens: 1450
  • Dimmable: Y
  • Expected Life Span: 45000
  • Glass Description: Acrylic Diffuser
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy