Apply to be a TradeMaster!
Main product image of 11.75" LED Flush Mount (Brushed Nickel)
Magnifying glass
Hover image to zoom

11.75" LED Flush Mount (Brushed Nickel)

Brand:
Kichler
SKU:
10784NILED
Rating:
(0)
Q&A:
(0)
11.75" LED Flush Mount (Brushed Nickel)
Magnifying glass
Hover image to zoom
$154.95 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
This beautiful LED flush mount features clean lines and a white acrylic diffuser. To complete the look, this light offers a Brushed Nickel finish.

Features
  • Fan Light Kit Included: N
  • Energy Star: Y
  • Finishes Available: Brushed Nickel||Olde Bronze
  • Material: Plastic
  • Delivered Lumens: 1280
  • Dimmable: Y
  • Expected Life Span: 45000
  • Glass Description: White Acrylic
  • Light Source: LED Integrated
  • Safety Rated: cCSAus Listed Damp

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy