Apply to be a TradeMaster!
Main product image of Korona 24" LED Linear Vanity Light (Brushed Nickel)
Magnifying glass
Hover image to zoom

Korona 24" LED Linear Vanity Light (Brushed Nickel)

Brand:
Kichler
SKU:
11253NILED
Rating:
(0)
Q&A:
(0)
Korona 24" LED Linear Vanity Light (Brushed Nickel)
Magnifying glass
Hover image to zoom
$196.24 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Bring sleek sophistication to a bath with the polished look of the 24" LED bath light from the Korona collection. A White Acrylic diffuser is accented with rings of Brushed Nickel to add brilliance to this appealing piece.

Features
  • Fan Light Kit Included: N
  • Energy Star: Y
  • Finishes Available: Brushed Nickel
  • Material: Steel
  • Delivered Lumens: 1425
  • Dimmable: Y
  • Expected Life Span: 45000
  • Glass Description: White Acrylic
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Brushed Nickel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy