Apply to be a TradeMaster!
Main product image of Pira 12" LED Flush Mount (Brushed Nickel)
Magnifying glass
Hover image to zoom

Pira 12" LED Flush Mount (Brushed Nickel)

Brand:
Kichler
SKU:
11302NILED
Rating:
(0)
Q&A:
(0)
Pira 12" LED Flush Mount (Brushed Nickel)
Magnifying glass
Hover image to zoom
$164.97 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Pira collection 12" LED flush mount features sleek lines and smooth edges create a soft look and relaxed ambience, enhanced by a Brushed Nickel finish. A unique Wood Linen or White Vinyl shade and tinted glass with painted linen adds instant intrigue and sophistication in any home setting.

Features
  • Fan Light Kit Included: N
  • Energy Star: Y
  • Finishes Available: Brushed Nickel||Champagne
  • Material: Plastic
  • Delivered Lumens: 1150
  • Dimmable: Y
  • Expected Life Span: 45000
  • Glass Description: Acrylic Applied Tint W/painted Linen
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Damp

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy