Apply to be a TradeMaster!
Main product image of Cylinder 3000K LED 7" Wall Light
Magnifying glass
Hover image to zoom

Cylinder 3000K LED 7" Wall Light

Brand:
Kichler
SKU:
11309BKTLED
Rating:
(0)
Q&A:
(0)
Cylinder 3000K LED 7" Wall Light
Magnifying glass
Hover image to zoom
$154.97 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black

Description

–
Designed for outdoor use, the 7" integrated LED wall light is crafted from Kichler's Climates composite material with UV protectant. Climates is built to withstand harsh outdoor elements, like saltwater spray and extreme temperatures, for a beautiful and long-lasting look. This Cylinder LED outdoor wall light offers smooth lines and a modern look that fits perfectly with coastal or modern style homes.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured Black
  • Material: Epmm
  • Delivered Lumens: 450
  • Dimmable: Y
  • Expected Life Span: 45000
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy