Apply to be a TradeMaster!
Main product image of 7.75" 1 Light Wall Light (Black)
Magnifying glass
Hover image to zoom

7.75" 1 Light Wall Light (Black)

Brand:
Kichler
SKU:
1148BK
Rating:
(0)
Q&A:
(0)
7.75" 1 Light Wall Light (Black)
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 44 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
This compact, New Street Wall light is perfect for inexpensive outdoor lighting. Our Black finish is combined with a clear glass jar that surrounds one, 75-watt (max.) bulb. It measures 5" wide by 7 ½" high and is U.L. listed for wet location.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Clear
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy