Apply to be a TradeMaster!
Main product image of 120V Power Post Stake (Black)
Magnifying glass
Hover image to zoom

120V Power Post Stake (Black)

Brand:
Kichler
SKU:
15276BK
Rating:
(0)
Q&A:
(0)
120V Power Post Stake (Black)
Magnifying glass
Hover image to zoom
$35.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
Fast, one-step connection. 2 1/4" inside diameter accepts conduit of different sizes. Made of impact and corrosion-resistant PVC, suitable for wet locations. No unsightly junction boxes or time-taking assembly, just a trouble-free installation. Designed for line voltage (120-Volt) landscape lighting. Eliminates need for above or below ground boxes. Built-in stabilizer removes need for concrete. Accepts 1/2 NPSM thread. UL and cUL listed.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black Material (Not Painted)
  • Material: Plastic
  • Dimmable: N
  • Glass Description: Power Post
  • Light Source: No Lamp Source
  • Safety Rated: Wet

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy