Apply to be a TradeMaster!
Main product image of 12V In-Ground Polymeric Support Stake 14" (Black)
Magnifying glass
Hover image to zoom

12V In-Ground Polymeric Support Stake 14" (Black)

Brand:
Kichler
SKU:
15576BK
Rating:
(0)
Q&A:
(0)
12V In-Ground Polymeric Support Stake 14" (Black)
Magnifying glass
Hover image to zoom
$35.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
Non-Corrosive Support Stakes - 14" - For use with 12-Volt fixtures. Injection molded stakes are corrosion resistant and provide maximum support and stability. U.S. Patent No. Des. 415,018

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black Material (Not Painted)
  • Material: Plastic
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy