Apply to be a TradeMaster!
Main product image of 3000K Krypton S8 Wedge 24.4W Clear
Magnifying glass
Hover image to zoom

3000K Krypton S8 Wedge 24.4W Clear

Brand:
Kichler
SKU:
15598CLR
Rating:
(0)
Q&A:
(0)
3000K Krypton S8 Wedge 24.4W Clear
Magnifying glass
Hover image to zoom
$9.67 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Clear

Description

3156K Krypton 12V Bulb

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Clear
  • Material: Glass
  • Delivered Lumens: 0
  • Dimmable: N
  • Glass Description: Clear Glass
  • Light Source: Krypton
  • Safety Rated: Not Required Listed NA

Specs

Finish:

Clear

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy