Apply to be a TradeMaster!
Main product image of Surface Mount Bracket (Textured Architectural Bronze)
Magnifying glass
Hover image to zoom

Surface Mount Bracket (Textured Architectural Bronze)

Brand:
Kichler
SKU:
15607AZT
Rating:
(0)
Q&A:
(0)
Surface Mount Bracket (Textured Architectural Bronze)
Magnifying glass
Hover image to zoom
$25.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Architectural Bronze

Description

–
Tree/Surface Mounting Bracket - 1 1/2" x 2 1/2" x 1" 1/2 NPSM thd. For use with low-voltage fixtures only. Corrosion-resistant aluminum alloy with baked thermoset powder coat finish.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured Architectural Bronze||Textured Black
  • Material: Aluminum
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

–
Finish:

Textured Architectural Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy