Apply to be a TradeMaster!
Main product image of 1.5" Stem Coupler .5 NPSM (Textured Architectural Bronze)
Magnifying glass
Hover image to zoom

1.5" Stem Coupler .5 NPSM (Textured Architectural Bronze)

Brand:
Kichler
SKU:
15649AZT
Rating:
(0)
Q&A:
(0)
1.5" Stem Coupler .5 NPSM (Textured Architectural Bronze)
Magnifying glass
Hover image to zoom
$16.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Architectural Bronze

Description

–
Stem Coupler - For use with 1/2 NPSM thd. stems. Corrosion resistant aluminum alloy with baked thermoset powder coat finish. Allows stems to be connected together and allows accent lights to be mounted to a stem. Not recommended for making connections over 36".

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Textured Architectural Bronze||Textured Black
  • Material: Aluminum
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

–
Finish:

Textured Architectural Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy