Apply to be a TradeMaster!
Main product image of 12V LED 3000K Half Moon Deck Light Textured (Architectural Bronze)
Magnifying glass
Hover image to zoom

12V LED 3000K Half Moon Deck Light Textured (Architectural Bronze)

Brand:
Kichler
SKU:
15764AZT30R
Rating:
(0)
Q&A:
(0)
12V LED 3000K Half Moon Deck Light Textured (Architectural Bronze)
Magnifying glass
Hover image to zoom
$134.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Architectural Bronze

Description

–
3000K PURE-WHITE LED HALF MOON - Understated, transitional style in a Architectural Bronze finish for deck and patio with the added benefit of LED technology.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Centennial Brass||Textured Architectural Bronze||Textured Black||Textured White||White
  • Material: Aluminum
  • Delivered Lumens: 43
  • Dimmable: N
  • Expected Life Span: 40000
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Architectural Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy