Apply to be a TradeMaster!
Main product image of 8" Dome 2700K LED Path Light Textured (Architectural Bronze)
Magnifying glass
Hover image to zoom

8" Dome 2700K LED Path Light Textured (Architectural Bronze)

Brand:
Kichler
SKU:
15810AZT27R
Rating:
(0)
Q&A:
(0)
8" Dome 2700K LED Path Light Textured (Architectural Bronze)
Magnifying glass
Hover image to zoom
$224.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Architectural Bronze

Description

–
2700K WARM-WHITE LED DOME PATH LIGHT - Now in Design Pro LED, a wider path and spread light in a Textured Architectural Bronze finish that is unobtrusive in the landscape.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Centennial Brass||Textured Architectural Bronze||Textured Black
  • Material: Aluminum
  • Delivered Lumens: 250
  • Dimmable: N
  • Expected Life Span: 40000
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Architectural Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy