Apply to be a TradeMaster!
Main product image of Short Stepped Dome 2700K LED Path Light Textured (Architectural Bronze)
Magnifying glass
Hover image to zoom

Short Stepped Dome 2700K LED Path Light Textured (Architectural Bronze)

Brand:
Kichler
SKU:
15821AZT27
Rating:
(0)
Q&A:
(0)
Short Stepped Dome 2700K LED Path Light Textured (Architectural Bronze)
Magnifying glass
Hover image to zoom
$229.99 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Architectural Bronze

Description

–
A simple yet clean design that blends the newest LED technology with tough as nails construction in Textured Architectural Bronze.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black Textured||Centennial Brass||Textured Architectural Bronze
  • Material: Aluminum
  • Delivered Lumens: 160
  • Dimmable: N
  • Expected Life Span: 40000
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Architectural Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy