Apply to be a TradeMaster!
Main product image of Contractor Series 150W Transformer Stainless Steel
Magnifying glass
Hover image to zoom

Contractor Series 150W Transformer Stainless Steel

Brand:
Kichler
SKU:
15CS150SS
Rating:
(0)
Q&A:
(0)
Contractor Series 150W Transformer Stainless Steel
Magnifying glass
Hover image to zoom
$314.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Low Voltage 150 Watt CONTRACTOR SERIES Transformer. Dimensions length = 13.0 inch Width = 5.55 inch, Depth = 5.51 inch. Kichler's Contractor Series provides the best options and flexibility needed for most installations. Output voltage will suit most jobs. Features include a commercial grade toroid core and coil submersible rating, pluggable timer and photocell outlets plus a 10 year warranty.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Stainless Steel
  • Material: Stainless Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy