Apply to be a TradeMaster!
Main product image of VLO 2700K Small 35 Degree Flood Textured Architectural Brass
Magnifying glass
Hover image to zoom

VLO 2700K Small 35 Degree Flood Textured Architectural Brass

Brand:
Kichler
SKU:
16016AZT27
Rating:
(0)
Q&A:
(0)
VLO 2700K Small 35 Degree Flood Textured Architectural Brass
Magnifying glass
Hover image to zoom
$219.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Architectural Bronze

Description

–
12V with Variable Lumen Output ( VLO ) that allows you to easily switch between three lumen outputs (100, 200, 300 lumens) without mechanically adjusting the settings on the fixture. The adjustable lumen small accent 35 degree, 2700K spot light in textured architectural bronze (AZT) is an integrated, fully sealed LED fixture that features 6,000 volt surge protection. Featuring custom optics that assures no halos or scallops to deliver superb center-to-edge uniformity for clean, clear light.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Centennial Brass||Textured Architectural Bronze||Textured Black||White
  • Material: Aluminum
  • Delivered Lumens: 300
  • Dimmable: N
  • Expected Life Span: 40000
  • Glass Description: Tempered
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Architectural Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy