Apply to be a TradeMaster!
Main product image of 12V 3000K LED 6" Hardscape (Textured (Black)
Magnifying glass
Hover image to zoom

12V 3000K LED 6" Hardscape (Textured (Black)

Brand:
Kichler
SKU:
16101BKT30
Rating:
(0)
Q&A:
(0)
12V 3000K LED 6" Hardscape (Textured (Black)
Magnifying glass
Hover image to zoom
$129.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Textured Black

Description

–
The 12V LED Hardscape light is an integrated, fully sealed LED fixture with a 270° pivot rotation from a mounting bracket which allows you to place the light precisely where it's needed. The 6" length option fits most design applications with a 3000K color temperature in a Textured Black (BKT) finish. Custom optics ensure smooth, uniform light distribution virtually eliminating any hotspots or glare. Integrated with a 4kV surge protection to defend against power surges and irregularities.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Centennial Brass||Gray||Sand||Satin Nickel||Textured Architectural Bronze||Textured Black||Unfinished
  • Material: Aluminum
  • Delivered Lumens: 40
  • Dimmable: N
  • Expected Life Span: 40000
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet

Specs

–
Finish:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy