Apply to be a TradeMaster!
Main product image of 2700K LED T5 Side Mount 1.5W 120-Degree Lamp
Magnifying glass
Hover image to zoom

2700K LED T5 Side Mount 1.5W 120-Degree Lamp

Brand:
Kichler
SKU:
18120
Rating:
(0)
Q&A:
(0)
2700K LED T5 Side Mount 1.5W 120-Degree Lamp
Magnifying glass
Hover image to zoom
$36.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear

Description

–
This wet location T5 wedge side mount LED lamp compares to the 16W Xenon. Featuring a 2700K warm white temperature, this lamp puts forth a 120-degree beam spread angle. This product is ideal for side mount path lights, deck and step lights, wall wash fixtures and more.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Clear
  • Material: Aluminum
  • Delivered Lumens: 130
  • Dimmable: N
  • Expected Life Span: 40000
  • Light Source: LED Bulb Included
  • Safety Rated: cULus Listed Wet

Specs

–
Finish:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy