Apply to be a TradeMaster!
Main product image of 3000K LED S8 Wedge 2W 300 Degree Lamp
Magnifying glass
Hover image to zoom

3000K LED S8 Wedge 2W 300 Degree Lamp

Brand:
Kichler
SKU:
18203
Rating:
(0)
Q&A:
(0)
3000K LED S8 Wedge 2W 300 Degree Lamp
Magnifying glass
Hover image to zoom
$35.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
This wet location S8 Wedge 12V LED lamp compares up to the 20W Halogen. Featuring a 3000K pure white temperature, this lamp puts forth a 300-degree beam spread angle.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Black
  • Material: Aluminum
  • Delivered Lumens: 215
  • Dimmable: N
  • Expected Life Span: 40000
  • Light Source: LED Bulb Included
  • Safety Rated: cULus Listed Wet

Specs

–
Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy