Apply to be a TradeMaster!
Main product image of Contractor Series LED Lamps 2700K MR16 550LM 35Deg Flood Lamp
Magnifying glass
Hover image to zoom

Contractor Series LED Lamps 2700K MR16 550LM 35Deg Flood Lamp

Brand:
Kichler
SKU:
18216
Rating:
(0)
Q&A:
(0)
Contractor Series LED Lamps 2700K MR16 550LM 35Deg Flood Lamp
Magnifying glass
Hover image to zoom
$23.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
The Contractor Series LED lamp has a MR16 bi-pin base and delivers 550 lumens in 2700K. This damp rated drop-in LED lamp offers a 35 degree flood beam spread angle - providing professional performance at a value.

Features
  • Finishes Available: White Material (Not Painted)
  • Material: Plastic
  • Delivered Lumens: 550
  • Expected Life Span: 15000
  • Light Source: LED Integrated
  • Safety Rated: cULus Listed Damp

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy