Apply to be a TradeMaster!
Main product image of Tape of Supply Lead Terminal Block Connector
Magnifying glass
Hover image to zoom

Tape of Supply Lead Terminal Block Connector

Brand:
Kichler
SKU:
1TBTWSCLR
Rating:
(0)
Q&A:
(0)
Tape of Supply Lead Terminal Block Connector
Magnifying glass
Hover image to zoom
$17.97 each
In Stock
In Stock
Get 180 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Clear

Description

–
A small yet robust connector that complements our 4T and 6T Series tape lights perfectly. Creating hassle free and solid connection points, the Tape to Supply Lead Terminal Block Connector comes with lead wire and is a great fit for even the most demanding installations.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Clear
  • Material: Plastic
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy