Apply to be a TradeMaster!
Main product image of TE Standard Series 8' Kit Shallow Well Surface Channel Silver
Magnifying glass
Hover image to zoom

TE Standard Series 8' Kit Shallow Well Surface Channel Silver

Brand:
Kichler
SKU:
1TEK1SWSF8SIL
Rating:
(0)
Q&A:
(0)
TE Standard Series 8' Kit Shallow Well Surface Channel Silver
Magnifying glass
Hover image to zoom
$69.97 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Silver

Description

–
Mount LED tape light to surfaces like shelves and cabinets with the TE Standard Series aluminum extruded channel kit. The kit comes equipped with 8 feet of channel and white opaque lens, as well as coordinating end caps and mounting clips. The Shallow Well of the channel presents a light distribution that's true to its source. Simply add the Kichler LED Tape, Power Supply and accessories best suited for your installation.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Silver
  • Material: Aluminum
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

–
Finish:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy