Apply to be a TradeMaster!
Main product image of TE Series Single Width White Opaque Lens White Opaque
Magnifying glass
Hover image to zoom

TE Series Single Width White Opaque Lens White Opaque

Brand:
Kichler
SKU:
1TEL0018WHO
Rating:
(0)
Q&A:
(0)
TE Series Single Width White Opaque Lens White Opaque
Magnifying glass
Hover image to zoom
$20.25 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
This durable, PMMA plastic lens in White Opaque easily snaps into the TE Standard Series Surface and Recessed mount channels. The lens also is best suited for the TE Enhanced Series 30-degree surface mount channel. With its audible click, it's easy to confirm when the lens is properly installed throughout the channel. The opaque diffuser then works to gently diffuse the light output.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Clear||Opaque White
  • Material: Plastic
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

–
Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy