Apply to be a TradeMaster!
Main product image of Dover 4 Light Mini Chandelier (Brushed Nickel)
Magnifying glass
Hover image to zoom

Dover 4 Light Mini Chandelier (Brushed Nickel)

Brand:
Kichler
SKU:
2019NI
Rating:
(0)
Q&A:
(0)
Dover 4 Light Mini Chandelier (Brushed Nickel)
Magnifying glass
Hover image to zoom
$229.97 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Dover Collection takes classic design and offers its own unique, modern twist. Characterized by its long, sweeping arms, Dover fixtures offer a clean look while remaining fresh and exciting. With our Brushed Nickel finish over its hand-wrought steel frame, you can be sure of a high quality fit and finish that is second to none. If you want the style of the Dover chandelier but do not have the large space needed to install it, this mini chandelier is ideal for you. Its 4 light design also features etched seedy glass diffusers and all of the detail of its larger counterparts in a uniquely sized miniature package.

Features
  • Shape: Round
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Glass Description: Satin Etched Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy