Apply to be a TradeMaster!
Main product image of Dover 23" 5 Light Chandelier w/ Alabaster Swirl Glass (Tannery Bronze)
Magnifying glass
Hover image to zoom

Dover 23" 5 Light Chandelier w/ Alabaster Swirl Glass (Tannery Bronze)

Brand:
Kichler
SKU:
2020TZ
Rating:
(0)
Q&A:
(0)
Dover 23" 5 Light Chandelier w/ Alabaster Swirl Glass (Tannery Bronze)
Magnifying glass
Hover image to zoom
$314.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tannery Bronze

Description

–
The Dover 23" 5 light chandelier features a transitional look with gentle curves and etched seeded glass and Tannery Bronze finish. The Dover chandelier is perfect in several aesthetic environments including transitional and traditional.

Features
  • Shape: Round
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Antique Brass||Brushed Nickel||Tannery Bronze
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Glass Description: Satin Etched Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Tannery Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy