Apply to be a TradeMaster!
Main product image of Hatteras Bay 11" 1 Light Pendant w/ Clear Fresnel Lens (Polished Nickel)
Magnifying glass
Hover image to zoom

Hatteras Bay 11" 1 Light Pendant w/ Clear Fresnel Lens (Polished Nickel)

Brand:
Kichler
SKU:
2665PN
Rating:
(0)
Q&A:
(0)
Hatteras Bay 11" 1 Light Pendant w/ Clear Fresnel Lens (Polished Nickel)
Magnifying glass
Hover image to zoom
$424.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
The Hatteras Bay 11" 1 light pendant features a classic industrial look with its Polished Nickel finish and clear fresnel lens. The Hatteras Bay pendant works in several aesthetic environments, including vintage industrial, traditional and transitional.

Features
  • Shape: Round
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Olde Bronze||Polished Nickel
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications.
  • Shade Description: Metal, Dome
  • Glass Description: Clear Fresnel
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy