Apply to be a TradeMaster!
Main product image of 36" Standard Gauge Chain (Distressed Antique White)
Magnifying glass
Hover image to zoom

36" Standard Gauge Chain (Distressed Antique White)

Brand:
Kichler
SKU:
2996DAW
Rating:
(0)
Q&A:
(0)
36" Standard Gauge Chain (Distressed Antique White)
Magnifying glass
Hover image to zoom
$32.42 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Distressed Antique White

Description

–
2996DAW is a 36" Standard Gauge Chain (Distressed Antique White) manufactured by Kichler.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Antique Brass||Antique Copper||Antique Pewter||Anvil Iron||Black||Brown Stone||Brushed Natural Brass||Brushed Nickel||Champagne Bronze||Champagne Gold||Character Bronze||Chrome||Classic Bronze||Classic Gold||Classic Pewter||Distressed Antique White||Distressed Black||Flat Grey||Fox Gold||Midnight Chrome||Mission Bronze||Natural Brass||Olde Bronze||Polished Nickel||Satin Bronze||Satin Nickel||Tannery Bronze||Textured Black||Weathered Zinc
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Not Required Listed NA

Specs

–
Finish:

Distressed Antique White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy