Apply to be a TradeMaster!
Main product image of Ridley LED 52" Fan (Oil Brushed Bronze)
Magnifying glass
Hover image to zoom

Ridley LED 52" Fan (Oil Brushed Bronze)

Brand:
Kichler
SKU:
300027OBB
Rating:
(0)
Q&A:
(0)
Ridley LED 52" Fan (Oil Brushed Bronze)
Magnifying glass
Hover image to zoom
$659.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Brushed Bronze

Description

–
This 52 inch Antique Pewter ceiling fan from the Ridley collection takes a minimalist approach to styling that will impact any space in your home. Integrated LED lighting makes it energy efficient too.

Features
  • Fan Blade Finish: Walnut
  • Fan Blade Pitch: 14
  • Fan Blade Span: 52
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 04388/00000/00584
  • Finishes Available: Antique Pewter||Brushed Stainless Steel||Natural Brass||Oil Brushed Bronze
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Recommended for use with Kichler Fan Controls
  • Expected Life Span: 40000
  • Glass Description: Etched Cased Opal
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Dry
  • Downrod1: 1.00 OD X 4.50
  • Amps: 0.44/0.00/0.18

Specs

–
Finish:

Oil Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy