Ceiling Fans are ceiling-mounted fixtures that move air and, on some models, provide light. Kichler fans in this category include the Ahrendale LED with a 60 inch blade span, the Canfield with a 52 inch blade span and blades pitched at 14 degrees, the Sola LED with a 44 inch blade span, and the Terna LED, a 15 inch pendant fan. The Ahrendale, Sola, and Terna include a light kit, the Canfield does not, and all four use AC induction motors. Remodelers, electricians, and builders specify ceiling fans for living areas, game rooms, kitchens, and small work areas. Blade span, mounting style, and light kit options change from model to model, so a quick check of those details before ordering keeps the install on schedule and cuts return trips.
Subcategories
Buying Guide
Start with the room and the ceiling. Blade span should fit the space, and spans in this category include 15 inches on the Terna pendant fan and 60 inches on the Ahrendale. Compact spots such as a kitchen island or office desk suit the Terna, while seating areas and game rooms suit the Ahrendale.
Next, check ceiling height and mounting. The Canfield is described as low ceiling adaptable, and the Sola uses flush mount installation. Tall ceilings call for a downrod, and the Kichler 36 inch dual threaded downrod with a 1 inch outside diameter is suggested for 12 foot ceilings. Confirm the downrod length against the actual ceiling height and the fan's published requirements.
Then decide on lighting and location. The Ahrendale, Sola, and Terna include a light kit, and the Canfield does not. When comparing Ceiling Fans for a damp or wet area, look for an explicit wet location statement like the one in the Sola description, and never assume a rating from the finish or style.
Finally, review controls and finishes. The Canfield uses a pull chain with 3 speeds and reverse, and the fans listed here use AC induction motors. Finish matters to customers, so match the fan, blade, and downrod finishes. Kichler lists the 36 inch downrod in many finishes, including Polished Nickel, Satin Black, and Olde Bronze.
Frequently Asked Questions
What blade spans do Kichler ceiling fans come in?
Ceiling Fans from Kichler in this category include a 15 inch Terna pendant, a 44 inch Sola, a 52 inch Canfield, and a 60 inch Ahrendale. Confirm the blade span on the product page, since each model lists its own.
Which ceiling fan can go in a wet location?
The Kichler Sola LED 44 inch fan in Olde Bronze is described as usable in wet locations. For any other ceiling fan, check the published description for a wet location statement before specifying it for a damp area.
What downrod length works for a 12 foot ceiling?
Kichler suggests its 36 inch dual threaded downrod, which has a 1 inch outside diameter, for 12 foot ceilings. Confirm that downrod against the fan model's requirements before ordering. Downrods are offered in a long list of finishes, so match the finish to the fan.
Do ceiling fans come with a light kit?
It depends on the model. The Kichler Ahrendale, Sola, and Terna list a light kit as included, while the Canfield does not. Check the light kit line in each ceiling fan's specifications.
Which ceiling fan fits a low ceiling?
The Kichler Canfield 52 inch fan is described as low ceiling adaptable, and the Sola 44 inch fan uses flush mount installation. Compare the clearance needs of the room against each ceiling fan's specifications before choosing.