Apply to be a TradeMaster!
Main product image of 52" Kosmus LED Fan (Satin Black)
Magnifying glass
Hover image to zoom

52" Kosmus LED Fan (Satin Black)

Brand:
Kichler
SKU:
300031SBK
Rating:
(0)
Q&A:
(0)
52" Kosmus LED Fan (Satin Black)
Magnifying glass
Hover image to zoom
$299.97 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Black

Description

–
The sleek contemporary 3-blade squared-off style, Satin Black finish and vent detail of the Kosmus ceiling fan mixes beautifully into a living room, dining room or bedroom area. Designed with an integrated LED light, the Kosmus provides a comfortable, quiet breeze.

Features
  • Fan Blade Finish: Black
  • Fan Blade Pitch: 12
  • Fan Blade Span: 52
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 05460/00000/02046
  • Finishes Available: Brushed Stainless Steel||Matte White||Satin Black
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Recommended for use with Kichler Fan Controls
  • Expected Life Span: 40000
  • Glass Description: Frosted White Polycarbonate Lens
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Dry
  • Downrod1: 1.00 OD X 6.00
  • Amps: 0.6/0.00/0.26

Specs

–
Finish:

Satin Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy