Apply to be a TradeMaster!
Main product image of Canfield 30" Fan (Oil Brushed Bronze)
Magnifying glass
Hover image to zoom

Canfield 30" Fan (Oil Brushed Bronze)

Brand:
Kichler
SKU:
300103OBB
Rating:
(0)
Q&A:
(0)
Canfield 30" Fan (Oil Brushed Bronze)
Magnifying glass
Hover image to zoom
$249.97 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Brushed Bronze

Description

–
With an Oil Brushed Bronze finish, this fan is a wonderful addition to the Kichler Canfield Collection. The 5, 30" blades are pitched 24 degrees and are reversible with Walnut and Cherry finishes. The 153mm x 17mm Motor will provide the quiet power you need. This fan comes complete with a pull chain (3 speeds forward and reverse) and 1 6 inch downrod. It is low ceiling adaptable with the flush mount kit included. This fan is indoor/outdoor cUL listed for damp locations.

Features
  • Fan Blade Finish: Cherry
  • Fan Blade Pitch: 24
  • Fan Blade Span: 30
  • Fan Light Kit Included: N
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 02439/00000/01421
  • Finishes Available: Brushed Nickel||Oil Brushed Bronze||White
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cULus Listed Damp
  • Downrod1: 1.00 OD X 6.00
  • Amps: 0.33/0.00/0.21

Specs

–
Finish:

Oil Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy