Apply to be a TradeMaster!
Main product image of Ferron 60" Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom

Ferron 60" Fan (Brushed Nickel)

Brand:
Kichler
SKU:
300160NI
Rating:
(0)
Q&A:
(0)
Ferron 60" Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom
$540.00 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

The unique, minimalist silhouette of this 2 blade 60 inch Ferron fan creates a strong impact. The tailored, Brushed Nickel finish and angular design of this fixture will elevate and enhance the styling in your home.

Features
  • Fan Blade Finish: Clear Champagne
  • Fan Blade Pitch: 14
  • Fan Blade Span: 60
  • Fan Light Kit Included: N
  • Fan Motor Type: DC Brushless
  • Fan Warranty: Limited Lifetime
  • Energy Star: Y
  • Fan Airflow (h/m/l): 05236/00000/02147
  • Finishes Available: Brushed Nickel||Polished Nickel
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Dry
  • Downrod1: 1.00 OD X 6.00
  • Amps: 0.54/0.00/0.11

Specs

Finish:

Brushed Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy