Apply to be a TradeMaster!
Main product image of Link 54" Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom

Link 54" Fan (Brushed Nickel)

Brand:
Kichler
SKU:
300168NI
Rating:
(0)
Q&A:
(0)
Link 54" Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom
$774.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The unique look of this two-blade fan features a dramatic center focal point. The open-air, circular center draws the eye up and brings together the Brushed Nickel finish and blades flawlessly. This 54-inch fan is comparable in air flow to a standard five-blade fan. Perfect for contemporary and transitional settings.

Features
  • Fan Blade Finish: Silver
  • Fan Blade Pitch: 28
  • Fan Blade Span: 54
  • Fan Light Kit Included: N
  • Fan Motor Type: DC Brushless
  • Fan Warranty: Limited Lifetime
  • Energy Star: Y
  • Fan Airflow (h/m/l): 05780/00000/01826
  • Finishes Available: Brushed Nickel||Polished Nickel
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Dry
  • Amps: 0.54/0.00/0.09

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy