Shop Resideo Sale
Main product image of Spyn LED 52" Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom

Spyn LED 52" Fan (Brushed Nickel)

Brand:
Kichler
SKU:
300275NI
Rating:
(0)
Q&A:
(0)
Spyn LED 52" Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom
$414.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Squared edges and angles give this 52" Spyn LED ceiling fan in Brushed Nickel it's contemporary style and industrial look. Sized for bedrooms or smaller spaces, the integrated LED light delivers terrific room-filling illumination.

Features
  • Fan Blade Finish: Black
  • Fan Blade Pitch: 13
  • Fan Blade Span: 52
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 05056/00000/02026
  • Finishes Available: Anvil Iron||Brushed Nickel||White
  • Material: Steel
  • Dimmable: Y
  • Expected Life Span: 40000
  • Glass Description: Etched Cased Opal
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Dry
  • Downrod1: 1.00 OD X 6.00
  • Amps: 0.53/0.00/0.21

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy