Apply to be a TradeMaster!
Main product image of Ried 56" Fan (Anvil Iron)
Magnifying glass
Hover image to zoom

Ried 56" Fan (Anvil Iron)

Brand:
Kichler
SKU:
300356AVI
Rating:
(0)
Q&A:
(0)
Ried 56" Fan (Anvil Iron)
Magnifying glass
Hover image to zoom
$482.21 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Anvil Iron

Description

–
With this 56" Ried ceiling fan in an Anvil Iron finish you can get a wood-blade look in a style that works in damp spaces, like an enclosed patio or sunroom. Ried combines unique wood tones with a rustic-inspired finish for a fan that delivers on the emerging modern industrial trend.

Features
  • Fan Blade Finish: Driftwood
  • Fan Blade Pitch: 14
  • Fan Blade Span: 56
  • Fan Light Kit Included: N
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 05260/00000/01929
  • Finishes Available: Anvil Iron||Brushed Nickel
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cETLus Listed Damp
  • Downrod1: 1.00 OD X 6.00
  • Amps: 0.51/0.00/0.25

Specs

–
Finish:

Anvil Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy