Apply to be a TradeMaster!
Main product image of Imari LED 65" Fan (Polished Nickel)
Magnifying glass
Hover image to zoom

Imari LED 65" Fan (Polished Nickel)

Brand:
Kichler
SKU:
300365PN
Rating:
(0)
Q&A:
(0)
Imari LED 65" Fan (Polished Nickel)
Magnifying glass
Hover image to zoom
$659.97 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
With a 65" blade span, this Imari LED ceiling fan in Polished Nickel offers airflow to fit the occasion. The propeller inspired single-mold 3 blade design creates a clean, sophisticated look. The LED light source delivers 2,300 lumens of output, about the equivalent of two 150-watt incandescent light bulbs, for a substantial amount of room-filling ambient light.

Features
  • Fan Blade Finish: Walnut
  • Fan Blade Pitch: 14
  • Fan Blade Span: 65
  • Fan Light Kit Included: Y
  • Fan Motor Type: DC Brushless
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 09548/00000/03662
  • Finishes Available: Matte White||Polished Nickel||Satin Black
  • Material: Steel
  • Dimmable: Y
  • Expected Life Span: 40000
  • Glass Description: White Polycarbonate
  • Light Source: LED Integrated
  • Safety Rated: Damp
  • Downrod1: 1.00 OD X 6.00
  • Amps: 0.44/0.00/0.06

Specs

–
Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy