Apply to be a TradeMaster!
Main product image of Verdi LED 56" Ceiling (Olde Bronze)
Magnifying glass
Hover image to zoom

Verdi LED 56" Ceiling (Olde Bronze)

Brand:
Kichler
SKU:
310100OZ
Rating:
(0)
Q&A:
(0)
Verdi LED 56" Ceiling (Olde Bronze)
Magnifying glass
Hover image to zoom
$674.97 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Olde Bronze

Description

–
This 56" Verdi LED ceiling fan is vintage coastal at its finest. Its blades were inspired by vintage faucet handles and feature reversible finishes in Dark Walnut and Weathered Medium Oak. Its body in Olde Bronze beautifully anchors the fixture, and its integrated light shines through Etched Cased Opal Glass.

Features
  • Fan Blade Finish: Dark Walnut
  • Fan Blade Pitch: 12
  • Fan Blade Span: 56
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 04836/00000/01734
  • Finishes Available: Anvil Iron||Brushed Nickel||Olde Bronze
  • Material: Steel
  • Dimmable: Y
  • Expected Life Span: 40000
  • Glass Description: Etched Cased Opal
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Damp
  • Downrod1: 1.00 OD X 4.50
  • Amps: 0.48/0.00/0.23

Specs

–
Finish:

Olde Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy