Apply to be a TradeMaster!
Main product image of Lehr 80" Fan (Distressed Black)
Magnifying glass
Hover image to zoom

Lehr 80" Fan (Distressed Black)

Brand:
Kichler
SKU:
310115DBK
Rating:
(0)
Q&A:
(0)
Lehr 80" Fan (Distressed Black)
Magnifying glass
Hover image to zoom
$1,039.99 each
In Stock
In Stock
Get 2 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Distressed Black

Description

–
80 Inch Lehr Fan in Distressed Black

Features
  • Fan Blade Finish: Dist Black
  • Fan Blade Pitch: 12
  • Fan Blade Span: 80
  • Fan Light Kit Included: N
  • Fan Motor Type: DC Brushless
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 07744/00000/02864
  • Finishes Available: Coffee Mocha||Distressed Black
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: Wet
  • Downrod1: 1.00 OD X 8.00
  • Amps: 0.56/0.00/0.09

Specs

–
Finish:

Distressed Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy