Apply to be a TradeMaster!
Main product image of Ahrendale LED 60" Fan (Auburn)
Magnifying glass
Hover image to zoom

Ahrendale LED 60" Fan (Auburn)

Brand:
Kichler
SKU:
310170AUB
Rating:
(0)
Q&A:
(0)
Ahrendale LED 60" Fan (Auburn)
Magnifying glass
Hover image to zoom
$944.57 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Auburn Stained Finish

Description

–
We've added the popular, rustic styling of our Arhendale collection of interior and exterior fixtures to a 60 inch ceiling fan that delivers, inside or out. The Auburn Stained Finish and an anvil mesh shade add a timeworn charm over seating areas, in game rooms or anywhere you want a touch of industrial-inspired style.

Features
  • Fan Blade Finish: Auburn Stained
  • Fan Blade Pitch: 12
  • Fan Blade Span: 60
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 05763/00000/02175
  • Finishes Available: Anvil Iron||Auburn Stained Finish
  • Material: Steel
  • Dimmable: Y
  • Expected Life Span: 40000
  • Glass Description: Etched Cased Opal
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet
  • Downrod1: 1.00 OD X 4.50
  • Amps: 0.6/0.00/0.27

Specs

–
Finish:

Auburn Stained Finish

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy