Apply to be a TradeMaster!
Main product image of Lyndon Patio LED 3000K 52" Fan (Olde Bronze)
Magnifying glass
Hover image to zoom

Lyndon Patio LED 3000K 52" Fan (Olde Bronze)

Brand:
Kichler
SKU:
310239OZ
Rating:
(0)
Q&A:
(0)
Lyndon Patio LED 3000K 52" Fan (Olde Bronze)
Magnifying glass
Hover image to zoom
$664.99 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Olde Bronze

Description

This 52" Lyndon Patio LED ceiling fan in Olde Bronze features a sleek, nautical style and clear, seeded glass.

Features
  • Fan Blade Finish: Medium Walnut
  • Fan Blade Pitch: 13
  • Fan Blade Span: 52
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 04946/00000/01321
  • Finishes Available: Distressed Black||Olde Bronze
  • Material: Steel
  • Dimmable: N
  • Expected Life Span: 40000
  • Glass Description: Clear Seeded
  • Light Source: LED Bulb Included
  • Safety Rated: cETLus Listed Wet
  • Downrod1: 1.00 OD X 4.50
  • Amps: 0.54/0.00/0.2

Specs

Finish:

Olde Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy