Apply to be a TradeMaster!
Main product image of 52" Basics Pro Patio Fan (Satin Natural Bronze)
Magnifying glass
Hover image to zoom

52" Basics Pro Patio Fan (Satin Natural Bronze)

Brand:
Kichler
SKU:
330015SNB
Rating:
(0)
Q&A:
(0)
52" Basics Pro Patio Fan (Satin Natural Bronze)
Magnifying glass
Hover image to zoom
$203.54 each
In Stock
In Stock
Get 17 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Natural Bronze

Description

–
Damp-rated, the Basics Pro Patio ceiling fan is the perfect addition to your patio or covered outdoor area. Its simple, 5-blade design and Satin Natural Bronze finish blends well with the natural settings of the outdoors while providing a comfortable and relaxing atmosphere.

Features
  • Fan Blade Finish: Walnut
  • Fan Blade Pitch: 12
  • Fan Blade Span: 52
  • Fan Light Kit Included: N
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 04263/00000/01927
  • Finishes Available: Matte White||Satin Black||Satin Natural Bronze||White
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cULus Listed Damp
  • Downrod1: 1.00 OD X 4.00
  • Amps: 0.46/0.00/0.23

Specs

–
Finish:

Satin Natural Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy