Apply to be a TradeMaster!
Main product image of 52" Basics Pro Select Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom

52" Basics Pro Select Fan (Brushed Nickel)

Brand:
Kichler
SKU:
330017NI
Rating:
(0)
Q&A:
(0)
52" Basics Pro Select Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom
$203.54 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Adorned with an etched-glass bowl shade and LED candelabra lights, the Basics Pro Select ceiling fan comes with a 4-inch downrod and is low ceiling adaptable. Designed with 52-inch blades and a Brushed Nickel finish, the Basics Pro Select coordinates perfectly into your favorite living area.

Features
  • Fan Blade Finish: Walnut
  • Fan Blade Pitch: 12
  • Fan Blade Span: 52
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 04200/00000/01523
  • Finishes Available: Brushed Nickel||Matte White||Satin Black||Satin Natural Bronze||White
  • Material: Steel
  • Dimmable: N
  • Expected Life Span: 40000
  • Glass Description: White Etched
  • Light Source: LED Bulb Included
  • Safety Rated: cETLus Listed Dry
  • Downrod1: 1.00 OD X 4.00
  • Amps: 0.43/0.00/0.07

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy