Apply to be a TradeMaster!
Main product image of 52" Basics Pro Legacy Fan (Matte White)
Magnifying glass
Hover image to zoom

52" Basics Pro Legacy Fan (Matte White)

Brand:
Kichler
SKU:
330020MWH
Rating:
(0)
Q&A:
(0)
52" Basics Pro Legacy Fan (Matte White)
Magnifying glass
Hover image to zoom
$180.35 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
Offering a modern design the Basics Pro Legacy hugger-style ceiling fan with Matte White finish is perfect for lower ceiling areas. Equipped with a 52-inch fan blade sweep, the Basics Pro Legacy can be reversed to help achieve optimal comfort no matter the season.

Features
  • Fan Blade Finish: Matte White
  • Fan Blade Pitch: 12
  • Fan Blade Span: 52
  • Fan Light Kit Included: N
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 03536/00000/01172
  • Finishes Available: Brushed Nickel||Matte White||Satin Black||Satin Natural Bronze||White
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cULus Listed Dry
  • Amps: 0.57/0.00/0.19

Specs

–
Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy