Apply to be a TradeMaster!
Main product image of Kapono 52" LED Ceiling Fan w/ Frosted White Polycarbonate Lens (Brushed Nickel)
Magnifying glass
Hover image to zoom

Kapono 52" LED Ceiling Fan w/ Frosted White Polycarbonate Lens (Brushed Nickel)

Brand:
Kichler
SKU:
330089NI
Rating:
(0)
Q&A:
(0)
Kapono 52" LED Ceiling Fan w/ Frosted White Polycarbonate Lens (Brushed Nickel)
Magnifying glass
Hover image to zoom
$454.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Kapono 52 inch LED Ceiling Fan in a Nickel finish with Frosted White Polycarbonate Lens comes with 4 trim ring finishes that can be switched out to create your own unique mixed finish look. With its streamlined design and multiple trim ring options, you are sure to create the perfect look in any room.

Features
  • Fan Blade Finish: Brushed Nickel
  • Fan Blade Pitch: 12
  • Fan Blade Span: 52
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 05620/00000/02029
  • Finishes Available: Brushed Nickel||Satin Black||White
  • Material: Steel
  • Dimmable: Y
  • Expected Life Span: 40000
  • Glass Description: Frosted White Polycarbonate
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Dry
  • Downrod1: 1.00 OD X 6.00
  • Amps: 0.61/0.00/0.28

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy