Apply to be a TradeMaster!
Main product image of Sola LED 44" Fan (Matte White)
Magnifying glass
Hover image to zoom

Sola LED 44" Fan (Matte White)

Brand:
Kichler
SKU:
330151MWH
Rating:
(0)
Q&A:
(0)
Sola LED 44" Fan (Matte White)
Magnifying glass
Hover image to zoom
$446.20 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
This Matte White 44 inch ceiling fan from the Sola collection which can be used in wet locations, features integrated LED lighting and flush mount installation. The globe inspired motor housing shape brings delightful style to any space. A metal fixture cap is included for non light use installations.

Features
  • Fan Blade Finish: Matte White
  • Fan Blade Pitch: 17
  • Fan Blade Span: 44
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 04298/00000/01233
  • Finishes Available: Brushed Nickel||Matte White||Olde Bronze||Satin Black
  • Material: Steel
  • Dimmable: Y
  • Dimmable Notes: Recommended for use with Kichler Fan Controls
  • Expected Life Span: 40000
  • Glass Description: Etched Cased Opal
  • Light Source: LED Integrated
  • Safety Rated: cETLus Listed Wet
  • Amps: 0.57/0.00/0.22

Specs

–
Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy