Apply to be a TradeMaster!
Main product image of Starkk LED 3000K 42" Fan (Satin Black)
Magnifying glass
Hover image to zoom

Starkk LED 3000K 42" Fan (Satin Black)

Brand:
Kichler
SKU:
330171SBK
Rating:
(0)
Q&A:
(0)
Starkk LED 3000K 42" Fan (Satin Black)
Magnifying glass
Hover image to zoom
$399.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin Black

Description

–
This transitional 42" Starkk LED ceiling fan in Satin Black highlights clean, strong lines making a perfect fit for your décor.

Features
  • Fan Blade Finish: Black
  • Fan Blade Pitch: 12
  • Fan Blade Span: 42
  • Fan Light Kit Included: Y
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 03746/00000/01607
  • Finishes Available: Brushed Nickel||Matte White||Natural Brass||Satin Black
  • Material: Steel
  • Dimmable: N
  • Expected Life Span: 40000
  • Glass Description: Etched Cased Opal
  • Light Source: LED Integrated
  • Safety Rated: cULus Listed Dry
  • Downrod1: 1.00 OD X 4.50
  • Amps: 0.43/0.00/0.2

Specs

–
Finish:

Satin Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy