Apply to be a TradeMaster!
Main product image of Bowen 52" Fan (Matte White)
Magnifying glass
Hover image to zoom

Bowen 52" Fan (Matte White)

Brand:
Kichler
SKU:
330242MWH
Rating:
(0)
Q&A:
(0)
Bowen 52" Fan (Matte White)
Magnifying glass
Hover image to zoom
$309.97 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
This Lucian II 52" ceiling fan in Matte White features clean, contemporary styling and has a pull chain on/off control that makes usage a breeze.

Features
  • Fan Blade Finish: Matte White
  • Fan Blade Pitch: 14
  • Fan Blade Span: 52
  • Fan Light Kit Included: N
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 04411/00000/01595
  • Finishes Available: Brushed Nickel||Matte White||Olde Bronze||Satin Black
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cULus Listed Dry
  • Downrod1: 1.00 OD X 4.50
  • Amps: 0.55/0.00/0.25

Specs

–
Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy