Apply to be a TradeMaster!
Main product image of Universal Fan Remote Control (White)
Magnifying glass
Hover image to zoom

Universal Fan Remote Control (White)

Brand:
Kichler
SKU:
337001WH
Rating:
(0)
Q&A:
(0)
Universal Fan Remote Control (White)
Magnifying glass
Hover image to zoom
337001WH has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
White

Description

Featuring a painted White finish, this Universal Remote Control is a functional necessity in today's home.

Features
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: White
  • Material: Plastic
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cULus Listed Dry

Specs

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm