Apply to be a TradeMaster!
Main product image of Pola 24" Wall Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom

Pola 24" Wall Fan (Brushed Nickel)

Brand:
Kichler
SKU:
339224NI
Rating:
(0)
Q&A:
(0)
Pola 24" Wall Fan (Brushed Nickel)
Magnifying glass
Hover image to zoom
$729.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The polished style of this Brushed Nickel wet rated 24 inch wall fan from the Pola collection fits any décor. And the 6"GFCI plug in cord makes it convenient to install. The pull chain, 3 speed control allows for oscillating or stationary movement to direct air just where you want it.

Features
  • Fan Blade Finish: Brushed Nickel
  • Fan Blade Pitch: 10
  • Fan Blade Span: 24
  • Fan Light Kit Included: N
  • Fan Motor Type: AC Induction
  • Fan Warranty: Limited Lifetime
  • Energy Star: N
  • Fan Airflow (h/m/l): 00259/00000/00000
  • Finishes Available: Brushed Nickel||Satin Natural Bronze
  • Material: Steel
  • Dimmable: N
  • Light Source: No Lamp Source
  • Safety Rated: cULus Listed Wet
  • Amps: 2.36/0.00/1.6

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy