Apply to be a TradeMaster!
Main product image of Dover 19" 3 Light Convertible Pendant or Semi Flush w/ Alabaster Swirl Glass (Tannery Bronze)
Magnifying glass
Hover image to zoom

Dover 19" 3 Light Convertible Pendant or Semi Flush w/ Alabaster Swirl Glass (Tannery Bronze)

Brand:
Kichler
SKU:
3502TZ
Rating:
(0)
Q&A:
(0)
Dover 19" 3 Light Convertible Pendant or Semi Flush w/ Alabaster Swirl Glass (Tannery Bronze)
Magnifying glass
Hover image to zoom
$214.97 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tannery Bronze

Description

–
The Dover 19" 3 light convertible pendant or semi flush features a transitional look with gentle curves in Tannery Bronze finish and Alabaster Swirl glass. The Dover convertible pendant or semi flush is perfect in several aesthetic environments including transitional and traditional.

Features
  • Shape: Round
  • Fan Light Kit Included: N
  • Energy Star: N
  • Finishes Available: Brushed Nickel||Tannery Bronze
  • Material: Steel
  • Dimmable: Y
  • Glass Description: Satin Etched Seeded
  • Light Source: Incandescent
  • Safety Rated: cETLus Listed Dry

Specs

–
Finish:

Tannery Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy